-
RGH100-5American Control Electronics Drives, RGH SeriesItem NumberRGH100-5MFG Item NumberRGH100-5SeriesRGHProduct Description4Q SCRH Chassis 115V 5ASpecifications
Specifications Input Voltage (AC) 115 VAC Output Armature Voltage (DC) 0-75 VDC Max HP @ 90 VDC Armature 0.5 hp Max Armature Current (DC) 5 A Nominal Input VAC 120 VAC Field Supply None Regen Yes Feedback Types Armature Operator Controls Built In Nominal Armature VDC 90 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RGH100-5-FLDAmerican Control Electronics Drives, RGH SeriesItem NumberRGH100-5-FLDMFG Item NumberRGH100-5-FLDSeriesRGHProduct Description4Q SCRH Chassis 115V 5A w/FieldSpecifications
Specifications Input Voltage (AC) 115 VAC Output Armature Voltage (DC) 0-75 VDC Max HP @ 90 VDC Armature 0.5 hp Max Armature Current (DC) 5 A Nominal Field Voltage (DC) 90 VDC Nominal Input VAC 120 VAC Output Field VDC 100 VDC Field Supply Fixed Regen Yes Feedback Types Armature Operator Controls Built In Nominal Armature VDC 90 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Nominal Field Voltage (DC)
Output Field VDC
Field Supply